Overview
Mfr description
J145SP-4CM-PP1-TH-S J145SP-4CM-PP1-TH-S
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI Cut A7 (Neck), ANSI Cut A6 (Abdomen), ANSI Cut A5 (Forearms) and ANSI Cut A4 (Biceps, Chest and Upper Back)
- Full-length zipper closure for easy on/off
- Knitted mesh back reduces overall garment weight
- 4" comfort collar has cooling effect against the skin
- Thumb holes keep sleeves from riding up
- Antimicrobial treated yarn to help discourage bacterial growth
- Made in the USA
- Machine wash in cold water, dry on low heat
Specifications
- ColorDark Gray
- Description0
- Manufacturer Upc Number616314810183
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data