Motion
25A-CXSJL6P-30-M9PWL-X2342

SMC CORP OF AMERICA
25A-CXSJL6P-30-M9PWL-X2342

25A-CXSJL6P-30-M9PWL-X2342
Mi Item #15271082
MFR #25A-CXSJL6P-30-M9PWL-X2342
Price$454.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CXSJL6P-30-M9PWL-X2342

25A-CXSJL6P-30-M9PWL-X2342
Mi Item #15271082
MFR #25A-CXSJL6P-30-M9PWL-X2342

Mfr description
25A-CXSJL6P-30-M9PWL-X2342 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.00/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Clean Series
    Clean Room
  • Cylinder Style
    Guided
  • Guide Type
    Dual Rod
  • Magnet
    With Magnet
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)