1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPRECHER & SCHUH
CA8-09C-01-24D
Miniature Contactor - 20 A, 3 Pole
Mi Item #
15271234
MFR #
CA8-09C-01-24D
Price
$73.91
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
SPRECHER & SCHUH CA8-09C-01-24D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPRECHER & SCHUH
CA8-09C-01-24D
Miniature Contactor - 20 A, 3 Pole
Mi Item #
15271234
MFR #
CA8-09C-01-24D
Mfr description
CA8-09C-01-24D IEC MINIATURE CONTACTOR
Small but rugged - Even though their contacts and coils are not replaceable, Sprecher + Schuh has subjected this series of contactors to monitored endurance test.
The CAT8 Starter – Efficient and reliable - This miniature starter features the new CT8 Thermal Overload Relay. A complex current limiting calibration procedure performed after each unit ensures the consistent high quality of Sprecher + Schuh’s thermal overload relay.
Accessories require no additional panel space - The entire CA8 System is logically engineered. Modular accessories like auxiliary contact blocks snap-on without increasing the CA8’s original width of 45mm.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.91
/each
Add to Cart
Specifications
Details
Ampere Rating
20 A
Coil Voltage
24 V
Frequency
50 Hz / 60 Hz
Number Of Poles
3
Product Type
Contactors
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items