Motion
CA8-12-M40-24Z

SPRECHER & SCHUH
CA8-12-M40-24Z

Miniature Contactor - 20 A, 4 Pole
MI ITEM #15271317
MFR #CA8-12-M40-24Z
List Price$106.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SPRECHER & SCHUH
CA8-12-M40-24Z

Miniature Contactor - 20 A, 4 Pole
MI ITEM #15271317
MFR #CA8-12-M40-24Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$106.71/each for your price

Overview

Mfr description
CA8-12-M40-24Z IEC MINIATURE CONTACTOR
  • Small but rugged - Even though their contacts and coils are not replaceable, Sprecher + Schuh has subjected this series of contactors to monitored endurance test.
  • The CAT8 Starter – Efficient and reliable - This miniature starter features the new CT8 Thermal Overload Relay. A complex current limiting calibration procedure performed after each unit ensures the consistent high quality of Sprecher + Schuh’s thermal overload relay.
  • Accessories require no additional panel space - The entire CA8 System is logically engineered. Modular accessories like auxiliary contact blocks snap-on without increasing the CA8’s original width of 45mm.
  • Effortless installation - Both the CA8 Contactor and the CAT8 Starter are DIN-rail mountable for instant installation and modification.

Specifications

  • Country of Origin
    Swiss Confederation
  • Ampere Rating
    20 A
  • Product Type
    Contactors
  • Number Of Poles
    4
  • Coil Voltage
    24 V
  • Frequency
    50 Hz / 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought