Motion
CA7-16-10-U120

SPRECHER & SCHUH
CA7-16-10-U120

Contactor - 16 A, 3 Pole
Mi Item #15271563
MFR #CA7-16-10-U120
Price$158.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SPRECHER & SCHUH
CA7-16-10-U120

Contactor - 16 A, 3 Pole
Mi Item #15271563
MFR #CA7-16-10-U120

Mfr description
CA7-16-10-U120 CONTACTOR 16A U120VAC 1NO
  • Big performance in a small package - A wide selection of contactors in four frame sizes covers the entire CA7 horse power range (up to 75HP @ 460/575V). power range (up to 75HP @ 460/575V). Six of the contactors are only 45mm wide, an extremely small footprint for such rugged performance.
  • Type 1 and Type 2 Coordination - Whether you’re designing motor circuits for use in North America, Europe or any other part of the world, all CA7 contactors have been designed and tested with respect to Type 1 and Type 2 short circuit coordination.
  • Advanced safety and reliability features - The entire CA7 line features mechanically linked contacts, sometimes referred to as “positively guided contacts” or “force guided contacts”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.45/each

Specifications

Details

  • Ampere Rating
    16 A
  • Coil Voltage
    120 V
  • Country of Origin
    United States of America
  • Frequency
    60 Hz
  • Number Of Poles
    3
  • Product Type
    Contactors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)