Motion
CA7-30-00-480

SPRECHER & SCHUH
CA7-30-00-480

Contactor - 30 A, 3 Pole
MI ITEM #15271591
MFR #CA7-30-00-480
List Price$199.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SPRECHER & SCHUH
CA7-30-00-480

Contactor - 30 A, 3 Pole
MI ITEM #15271591
MFR #CA7-30-00-480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.17/each for your price

Overview

Mfr description
CA7-30-00-480 IEC CONTACTOR 30 A
  • Big performance in a small package - A wide selection of contactors in four frame sizes covers the entire CA7 horse power range (up to 75HP @ 460/575V). power range (up to 75HP @ 460/575V). Six of the contactors are only 45mm wide, an extremely small footprint for such rugged performance.
  • Type 1 and Type 2 Coordination - Whether you’re designing motor circuits for use in North America, Europe or any other part of the world, all CA7 contactors have been designed and tested with respect to Type 1 and Type 2 short circuit coordination.
  • Advanced safety and reliability features - The entire CA7 line features mechanically linked contacts, sometimes referred to as “positively guided contacts” or “force guided contacts”
  • Advantages of Electronic DC Coil - CA7-9E through CA7-55E are provided with DC coils that dramatically decrease wattage consumption during pull-in.
  • Modular accessories are common to all devices - All accessories are interchangeable among all CA7 contactors and CS7 control relays.
  • Reversible coil provides total flexibility - When shipped, both coil connections are normally located at the top of the contactor in preparation for mounting an overload relay at the bottom.
  • Dual power terminals speed wiring - CA7-30 through 97 contactors are designed with two power terminals for all three poles.

Specifications

  • Country of Origin
    Swiss Confederation
  • Ampere Rating
    30 A
  • Product Type
    Contactors
  • Number Of Poles
    3
  • Coil Voltage
    480 V
  • Frequency
    60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought