1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPRECHER & SCHUH
CAU7-16E-22-24E-CW
Contactor - 16 A, 2 Pole
MI ITEM #
15272124
MFR #
CAU7-16E-22-24E-CW
Price
$516.64
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
SPRECHER & SCHUH CAU7-16E-22-24E-CW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPRECHER & SCHUH
CAU7-16E-22-24E-CW
Contactor - 16 A, 2 Pole
MI ITEM #
15272124
MFR #
CAU7-16E-22-24E-CW
Mfr description
CAU7-16E-22-24E-CW CONTACTORFVR 16A
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$516
.64
/each
Add to Cart
Specifications
Details
Ampere Rating
16 A
Coil Voltage
24 V
Frequency
50 Hz / 60 Hz
Number Of Poles
2
Product Type
Contactors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items