Motion
CNX-207-600

SPRECHER & SCHUH
CNX-207-600

Contactor - 30 A, 3 Pole
MI ITEM #15272169
MFR #CNX-207-600
List Price$405.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SPRECHER & SCHUH
CNX-207-600

Contactor - 30 A, 3 Pole
MI ITEM #15272169
MFR #CNX-207-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$405.04/each for your price

Overview

Mfr description
CNX-207-600 CONTACTOR 40A RES 600VAC 1NO
  • Special needs require special contactors - CNX Special Purpose Contactors are rated by FLA & LRA as well as resistive current rated - primarily to meet the demands of the HVAC and compressor markets.
  • A KWIKstarter for up to 30 HP - Sprecher + Schuh’s “build-from-stock” starter is housed in a high impact, non-metallic, cUL Approved, Type 1/12/4/4X enclosure.
  • Sized for most industrial applications - CNX KWIKstarters will control motors up to 30HP @ 460V 3-phase and 7 1/2 HP @ 230V Single-Phase in a non-metallic multi-integrity type rated enclosure.

Specifications

  • Ampere Rating
    30 A
  • Product Type
    Contactors
  • Number Of Poles
    3
  • Coil Voltage
    600 V
  • Frequency
    60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought