1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPRECHER & SCHUH
CAN7-37-10-120
NEMA Contactor - 27 A, 4 Pole
MI ITEM #
15272210
MFR #
CAN7-37-10-120
Price
$786.94
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
SPRECHER & SCHUH CAN7-37-10-120
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPRECHER & SCHUH
CAN7-37-10-120
NEMA Contactor - 27 A, 4 Pole
MI ITEM #
15272210
MFR #
CAN7-37-10-120
Mfr description
CAN7-37-10-120 S&S NEMA CONTACTOR
Special needs require special contactors - CNX Special Purpose Contactors are rated by FLA & LRA as well as resistive current rated - primarily to meet the demands of the HVAC and compressor markets.
A KWIKstarter for up to 30 HP - Sprecher + Schuh’s “build-from-stock” starter is housed in a high impact, non-metallic, cUL Approved, Type 1/12/4/4X enclosure.
Sized for most industrial applications - CNX KWIKstarters will control motors up to 30HP @ 460V 3-phase and 7 1/2 HP @ 230V Single-Phase in a non-metallic multi-integrity type rated enclosure.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$786
.94
/each
Add to Cart
Specifications
Details
Ampere Rating
27 A
Coil Voltage
120 V
Country of Origin
Swiss Confederation
Frequency
60 Hz
Number Of Poles
4
Product Type
Contactors
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items