1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPRECHER & SCHUH
CA9-146-11-120W
Contactor - 146 A, 3 Pole
MI ITEM #
15272426
MFR #
CA9-146-11-120W
Price
$686.91
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
SPRECHER & SCHUH CA9-146-11-120W
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPRECHER & SCHUH
CA9-146-11-120W
Contactor - 146 A, 3 Pole
MI ITEM #
15272426
MFR #
CA9-146-11-120W
Mfr description
CA9-146-11-120W IEC 146 A CONTACTOR
Broad IEC offering AC-3 and AC-1
Small footprint
Low power consumption coils
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$686
.91
/each
Add to Cart
Specifications
Details
Ampere Rating
146 A
Coil Voltage
100 - 250 V
Country of Origin
Kingdom of Sweden
Frequency
50 Hz / 60 Hz
Number Of Poles
3
Product Type
Contactors
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items