Motion
CA9-265-EI-11-120W

SPRECHER & SCHUH
CA9-265-EI-11-120W

Contactor - 265 A, 3 Pole
MI ITEM #15272456
MFR #CA9-265-EI-11-120W
Price$2,324.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SPRECHER & SCHUH
CA9-265-EI-11-120W

Contactor - 265 A, 3 Pole
MI ITEM #15272456
MFR #CA9-265-EI-11-120W

Mfr description
CA9-265-EI-11-120W IEC 265 A CONTACTOR
  • Broad IEC offering AC-3 and AC-1
  • Small footprint
  • Low power consumption coils
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,324.21/each

Specifications

Details

  • Ampere Rating
    265 A
  • Coil Voltage
    100 - 250 V
  • Country of Origin
    Kingdom of Sweden
  • Frequency
    50 Hz / 60 Hz
  • Number Of Poles
    3
  • Product Type
    Contactors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)