Motion
CA9Y2-265-22-120W-LW

SPRECHER & SCHUH
CA9Y2-265-22-120W-LW

Contactor - 265 A, 2 Pole
MI ITEM #15272528
MFR #CA9Y2-265-22-120W-LW
List Price$7,292.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SPRECHER & SCHUH
CA9Y2-265-22-120W-LW

Contactor - 265 A, 2 Pole
MI ITEM #15272528
MFR #CA9Y2-265-22-120W-LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,292.50/each for your price

Overview

Mfr description
CA9Y2-265-22-120W-LW CONTACTOR 265A YD
  • Broad IEC offering AC-3 and AC-1
  • Small footprint
  • Low power consumption coils
  • Shared/coordinated accessories
  • Completely enclosed arc quenching protection

Specifications

  • Ampere Rating
    265 A
  • Product Type
    Contactors
  • Number Of Poles
    2
  • Coil Voltage
    100 - 250 V
  • Frequency
    50 Hz / 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought