Motion
CDP2-A2P40A-120

SPRECHER & SCHUH
CDP2-A2P40A-120

Contactor - 40 A, 2 Pole
MI ITEM #15272687
MFR #CDP2-A2P40A-120
List Price$105.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SPRECHER & SCHUH
CDP2-A2P40A-120

Contactor - 40 A, 2 Pole
MI ITEM #15272687
MFR #CDP2-A2P40A-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.24/each for your price

Overview

Mfr description
CDP2-A2P40A-120 CONTACTOR 40A 2-P 120VAC
  • Popular sizes for most applications - The CDP2 series consists of one, two, three and four pole contactors rated to 600V AC.
  • Flexibility and convenience make installation easy - CDP2 contactors are compact in size and offer three convenient methods of wire connection: quick connect terminals, screws or box lugs.
  • Universal mounting plate.
  • 25A & 30A have screw power terminals that will accept ring-tongue terminals.
  • 40A and larger have box power terminals.
  • Dual quick-connect power terminals on all sizes.
  • Dual quick-connect coil terminals on all sizes.
  • Double break power contact design with feed-thru wiring.
  • Class B (130°C) coil insulation.
  • Double E magnet assembly.
  • Optional Feature: SPDT auxiliary contacts optional on 3- and 4-pole contactors (max of two).
  • Optional Feature: Covers for 1- and 2-pole contactors.
  • Optional Feature: Mechanical interlock for 3-pole contactors.

Specifications

  • Country of Origin
    China
  • Ampere Rating
    40 A
  • Product Type
    Contactors
  • Number Of Poles
    2
  • Coil Voltage
    120 V
  • Frequency
    60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought