1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPRECHER & SCHUH
CDP2-B3P40A-24
Contactor - 40 A, 3 Pole
MI ITEM #
15272700
MFR #
CDP2-B3P40A-24
Price
$118.54
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
Contactors
SPRECHER & SCHUH CDP2-B3P40A-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPRECHER & SCHUH
CDP2-B3P40A-24
Contactor - 40 A, 3 Pole
MI ITEM #
15272700
MFR #
CDP2-B3P40A-24
Mfr description
CDP2-B3P40A-24 CONTACTOR 40A 3-P 24VAC
Popular sizes for most applications - The CDP2 series consists of one, two, three and four pole contactors rated to 600V AC.
Flexibility and convenience make installation easy - CDP2 contactors are compact in size and offer three convenient methods of wire connection: quick connect terminals, screws or box lugs.
Universal mounting plate.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$118
.54
/each
Add to Cart
Specifications
Details
Ampere Rating
40 A
Coil Voltage
24 V
Country of Origin
China
Frequency
60 Hz
Number Of Poles
3
Product Type
Contactors
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items