Motion
32809MAG
Nut Driver - 1/4 in, 3/16 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 3/4 in Hex Size, 9 in Overall Length
Mi Item #15289612
MFR #32809MAG
Price$40.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nut Driver - 1/4 in, 3/16 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 3/4 in Hex Size, 9 in Overall Length
Mi Item #15289612
MFR #32809MAG

Mfr description
32809MAG 9-IN-1 PASS THROUGH SAE MULTI-N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.64/each

Specifications

Dimensions

  • Handle Length
    12 cm, 4.7300 in
  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
  • Overall Length
    9 in
  • Width
    3.60 cm, 1.4200 in

Details

  • Color Coded
    Multicolor
  • Handle Material
    TPE
  • Handle Style
    Cushion-Grip
  • Handle Type
    Cushion-Grip
  • Insulated Handle
    No
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)