Motion
38622
locking plier - Molded Grip, Swivel Jaws, 12 in Overall Length
Mi Item #15289618
MFR #38622
Price$43.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
locking plier - Molded Grip, Swivel Jaws, 12 in Overall Length
Mi Item #15289618
MFR #38622

Mfr description
38622 C-CLAMP LOCKING PLIERS WITH SWIVEL
  • Expertly designed pliers for a secure hold with a high locking force
  • Swivel pads adjust to the working surface and can help protect against marring
  • Intuitive thumb knob allows for quick and hassle-free size changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.01/each

Specifications

Dimensions

  • Height
    5-1/4 in
  • Jaw Length
    3-3/4 in
  • Jaw Thickness
    2-11/16 in
  • Jaw Width
    1-1/16 in
  • Length
    12 in
  • Overall Length
    12 in
  • Tool Width
    3/4 in
  • Weight
    1.91 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black
  • Jaw Capacity
    3-7/8 in
  • Jaw Style
    Swivel Jaws
  • Material
    Steel
  • Plier Type
    Locking Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)