Motion
38630
locking plier - Molded Grip, 7 in Overall Length
Mi Item #15289619
MFR #38630
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
locking plier - Molded Grip, 7 in Overall Length
Mi Item #15289619
MFR #38630

Mfr description
38630 C-CLAMP LOCKING PLIERS WITH STANDA
  • Expertly designed pliers for a secure hold with a high locking force
  • Jaw design provides versatile clamping ability to work on a variety of work surfaces
  • Intuitive thumb knob allows for quick and hassle-free size changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • Height
    3-1/16 in
  • Jaw Length
    1-7/8 in
  • Jaw Thickness
    7/8 in
  • Jaw Width
    3/8 in
  • Length
    7 in
  • Overall Length
    7 in
  • Tool Width
    1/2 in
  • Weight
    0.6 lbs

Details

  • Finish Coating
    Molded Grip
  • Handle Color
    Black
  • Jaw Capacity
    2 in
  • Material
    Steel
  • Plier Type
    Locking Plier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)