Overview
Mfr description
38660 CURVED JAW LOCKING PLIERS SET, 7-I
- Curved Jaw Locking Pliers are expertly designed for a secure hold with a high locking force
- Molded grips provide a high level of comfort for all day use
- Pinch free operation with the lever-less quick release handles
- Intuitive thumb knob allows for quick and hassle-free size changes
- Durable coating provides maximum longevity by resisting corrosion
- Hardened teeth provide high torque to the workpiece and gripping power
- Expertly engineered to handle the toughest tasks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data