Motion
38662
C-Clamp locking pliers set - Locking Pliers, Steel Material, 2 Pieces
MI ITEM #15289622
MFR #38662
List Price$65.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Clamp locking pliers set - Locking Pliers, Steel Material, 2 Pieces
MI ITEM #15289622
MFR #38662

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.42/each for your price

Overview

Mfr description
38662 C-CLAMP LOCKING PLIERS WITH SWIVEL
  • Expertly designed pliers for a secure hold with a high locking force
  • Swivel pads adjust to the working surface and can help protect against marring
  • Intuitive thumb knob allows for quick and hassle-free size changes
  • Classic lever release design makes opening the pliers quick and easy
  • Durable coating provides maximum longevity by resisting corrosion
  • Forged steel construction for superior strength and durability
  • Expertly engineered to handle the toughest tasks

Specifications

  • Plier Type
    Locking Pliers
  • Number Of Pieces
    2
  • Material
    Steel
  • Weight
    2.61 lbs
  • Application
    High-Strength Gripping
  • Handle Material
    Steel
  • Handle Length
    5.1400 in | 13.10 cm
  • Handle Color
    Black
  • Type
    Clamp Locking Plier

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought