Motion
ET17
Inspection Camera - 4.3000 in Display Size, Probe Cable Length: 10 ft, Digital Zoom Zoom
Mi Item #15289637
MFR #ET17
Price$145.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Camera - 4.3000 in Display Size, Probe Cable Length: 10 ft, Digital Zoom Zoom
Mi Item #15289637
MFR #ET17

Mfr description
ET17 UTILITY BORESCOPE
  • Borescope features compact 5.5mm water-resistant camera (IP67 for camera head and cable) with 720p resolution
  • 4.3-Inch color LCD screen for clear viewing
  • 10-Foot nylon snake navigates through twists, turns, and bends
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.75/each

Specifications

Dimensions

  • Camera Head Diameter
    0.2200 in
  • Display Size
    4.3000 in
  • Probe Cable Length
    10 ft

Details

  • Battery Type
    Lithium-Ion
  • Display Resolution
    854 x 480 pixels
  • Features & Benefits
    • Borescope features compact 5.5mm water-resistant camera (IP67 for camera head and cable) with 720p resolution • 4.3-Inch color LCD screen for clear viewing • 10-Foot nylon snake navigates through twists, turns, and bends • Includes hook, magnet, and mirror attachments to tackle wide variety of applications • Camera is surrounded by 6 bright LED lights adjustable to 4 output levels • Self-storing kickstand can be easily extended to free both hands for navigation • Transfer photos and videos via USB-C interface
  • Zoom
    Digital Zoom
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)