Motion
LS10M
L-Key Set, Minimum Hex Size: 1.50 mm, Maximum Hex Size: 10 mm
Mi Item #15289638
MFR #LS10M
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L-Key Set, Minimum Hex Size: 1.50 mm, Maximum Hex Size: 10 mm
Mi Item #15289638
MFR #LS10M

Mfr description
LS10M LONG HEX KEY SET, METRIC, 10-PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.36/each

Specifications

Dimensions

  • Maximum Hex Size
    10 mm
  • Minimum Hex Size
    1.50 mm
  • Overall Length
    17.80 cm, 7.0000 in

Details

  • Ball End
    Chamfered
  • Color
    Orange
  • Finish Coating
    Black Phosphate
  • Includes
    (10) Metric-Sized Keys, Caddy
  • Material
    Steel
  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • Set Type
    L-Style Hex Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)