1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
1176-14M-55 HighPower
14M, 14 mm Pitch, 1176 mm Pitch Length, 55 mm Width, Rubber Material
MI ITEM #
15290119
MFR #
1176-14M-55 HighPower
List Price
$445.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 1176-14M-55 HighPower
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
1176-14M-55 HighPower
14M, 14 mm Pitch, 1176 mm Pitch Length, 55 mm Width, Rubber Material
MI ITEM #
15290119
MFR #
1176-14M-55 HighPower
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$445.74
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
1176-14M-55 HIGHPOWER OPTIBELT OMEGA HIG
Specifications
Belt Type
14M
Pitch
14 mm
Overall Width
55 mm
Material
Rubber
Pitch Length
1176 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought