Motion
8M100-ST +PAZ
8M, 100 mm Width, 125 Teeth, Polyurethane Material
Mi Item #15290270
MFR #8M100-ST +PAZ
Price$224.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8M, 100 mm Width, 125 Teeth, Polyurethane Material
Mi Item #15290270
MFR #8M100-ST +PAZ

Mfr description
8M100-ST +PAZ OPTIBELT ALPHA LINEAR (STE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.37/each

Specifications

Dimensions

  • Overall Width  
    100 mm

Details

  • Belt Type
    8M
  • Material
    Polyurethane
  • Number Of Teeth  
    125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)