Motion
H200-AR
XH, 0.8750 in Pitch, 2.0000 in Width, Polyurethane Material
Mi Item #15290406
MFR #H200-AR
Price$76.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XH, 0.8750 in Pitch, 2.0000 in Width, Polyurethane Material
Mi Item #15290406
MFR #H200-AR

Mfr description
H200-AR OPTIBELT ALPHA LINEAR (ARAMID)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.56/each

Specifications

Dimensions

  • Overall Width  
    2.0000 in
  • Pitch
    0.8750 in

Details

  • Belt Type
    XH
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)