Motion
5M25-AR
5M, 25.0000 in Width, Polyurethane Material
Mi Item #15290412
MFR #5M25-AR
Price$71.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 25.0000 in Width, Polyurethane Material
Mi Item #15290412
MFR #5M25-AR

Mfr description
5M25-AR OPTIBELT ALPHA LINEAR (ARAMID)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.43/each

Specifications

Dimensions

  • Overall Width  
    25.0000 in

Details

  • Belt Type
    5M
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)