Motion
25AT10-AR
AT10, 10 mm Pitch, 25.0000 in Width, Neoprene Material
Mi Item #15290442
MFR #25AT10-AR
Price$59.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT10, 10 mm Pitch, 25.0000 in Width, Neoprene Material
Mi Item #15290442
MFR #25AT10-AR

Mfr description
25AT10-AR OPTIBELT ALPHA LINEAR (ARAMID)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.97/each

Specifications

Dimensions

  • Overall Width  
    25.0000 in
  • Pitch
    10 mm

Details

  • Belt Type
    AT10
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)