Motion
32AT10-AR
AT10, 10 mm Pitch, 32.0000 in Width, Neoprene Material
MI ITEM #15290443
MFR #32AT10-AR
Price$79.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT10, 10 mm Pitch, 32.0000 in Width, Neoprene Material
MI ITEM #15290443
MFR #32AT10-AR

Mfr description
32AT10-AR OPTIBELT ALPHA LINEAR (ARAMID)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.64/each

Specifications

Dimensions

  • Overall Width  
    32.0000 in
  • Pitch
    10 mm

Details

  • Belt Type
    AT10
  • Material
    Neoprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)