Motion
D14M1330 SL
Synchronous Timing Belt - 14M, 14 mm Pitch, 1330 mm Pitch Length, 285 mm Width, Rubber Material
MI ITEM #15290488
MFR #D14M1330 SL
List Price$5,300.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - 14M, 14 mm Pitch, 1330 mm Pitch Length, 285 mm Width, Rubber Material
MI ITEM #15290488
MFR #D14M1330 SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,300.68/each for your price

Overview

Mfr description
D14M1330 SL OPTIBELT OMEGA SLEEVES

Specifications

  • Belt Type
    14M
  • Pitch
    14 mm
  • Overall Width
  • Material
    Rubber
  • Number Of Toothed Sides
    2
  • Pitch Length
    1330 mm
  • Weight
    0.011 lbs/ft
  • Belt Width
    285 mm
  • Belt/Slab
    Slab
  • Belt Section
    14M
  • Sided
    Double Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text