Motion
TB SPA300/2 2012

OPTIBELT CORPORATION
TB SPA300/2 2012

SPA Belt Section, 2 Groove, Taper Lock Bushed, Cast Iron Material
MI ITEM #15290498
MFR #TB SPA300/2 2012
Price$392.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPA300/2 2012

SPA Belt Section, 2 Groove, Taper Lock Bushed, Cast Iron Material
MI ITEM #15290498
MFR #TB SPA300/2 2012

Mfr description
TB SPA300/2 2012 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.98/each

Specifications

Dimensions

  • Belt Section Size
    SPA

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)