Motion
TB SPA300/3 2012

OPTIBELT CORPORATION
TB SPA300/3 2012

SPA Belt Section, 3 Groove, Taper Lock Bushed, Cast Iron Material
Mi Item #15290499
MFR #TB SPA300/3 2012
Price$819.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
TB SPA300/3 2012

SPA Belt Section, 3 Groove, Taper Lock Bushed, Cast Iron Material
Mi Item #15290499
MFR #TB SPA300/3 2012

Mfr description
TB SPA300/3 2012 OPTIBELT KS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.57/each

Specifications

Dimensions

  • Belt Section Size
    SPA

Details

  • Bore Type
    Taper Lock Bushed
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)