1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
SSRF2063R-15K-B11-HS5-D32-FM
Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #
15295297
MFR #
SSRF2063R-15K-B11-HS5-D32-FM
Price
$13,400.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR SSRF2063R-15K-B11-HS5-D32-FM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
SSRF2063R-15K-B11-HS5-D32-FM
Right Angle Worm Gear Speed Reducer - 15:1 Ratio
MI ITEM #
15295297
MFR #
SSRF2063R-15K-B11-HS5-D32-FM
Mfr description
SSRF2063R-15K-B11-HS5-D32-FM SPEED REDUC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13,400
.71
/each
Add to Cart
Specifications
Dimensions
Case Size
206
Manufacturer Reducer Size
206
Nominal Ratio
15:1
Ratio
15:1
Weight
130 lbs, 59 kg
Details
Case Included
Yes
Housing Material
Stainless Steel
Manufacturer Catalog Number
F21378
Series
200
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items