Motion
HWA718B-300KT-HS1-P14

BOSTON GEAR
HWA718B-300KT-HS1-P14

300:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, 0.8750 in Output Size, Double Output
MI ITEM #15295321
MFR #HWA718B-300KT-HS1-P14
List Price$5,395.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HWA718B-300KT-HS1-P14

300:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Hollow Output, 0.8750 in Output Size, Double Output
MI ITEM #15295321
MFR #HWA718B-300KT-HS1-P14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,395.83/each for your price

Overview

Mfr description
HWA718B-300KT-HS1-P14 WORM SPEED REDUCER

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    300:1
  • Input Type
    Solid Shaft
  • Output Type
    Hollow
  • Output Size
    0.8750 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought