Motion
FWD752F-600E-B5-M

BOSTON GEAR
FWD752F-600E-B5-M

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #15295332
MFR #FWD752F-600E-B5-M
Price$13,834.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWD752F-600E-B5-M

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Solid Output
Mi Item #15295332
MFR #FWD752F-600E-B5-M

Mfr description
FWD752F-600E-B5-M WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,834.98/each

Specifications

Dimensions

  • Case Size
    752
  • Center Distance
    5.1600 in
  • Manufacturer Reducer Size
    752
  • Nominal Ratio
    600:1
  • Ratio
    600:1
  • Weight
    273.1 lbs, 123.876 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W17526
  • Output Type
    Solid
  • Series
    FWD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)