Motion
FWC718C-2000K-B5-H1

BOSTON GEAR
FWC718C-2000K-B5-H1

Right Angle Worm Gear Speed Reducer - 2000:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #15295346
MFR #FWC718C-2000K-B5-H1
Price$4,068.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC718C-2000K-B5-H1

Right Angle Worm Gear Speed Reducer - 2000:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Double Output
Mi Item #15295346
MFR #FWC718C-2000K-B5-H1

Mfr description
FWC718C-2000K-B5-H1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,068.69/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    2000:1
  • Ratio
    2000:1
  • Weight
    31.1 lbs, 14.107 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Lubrication
    H1
  • Manufacturer Catalog Number
    W17530-OLD
  • Output Direction
    Double
  • Output Type
    Solid
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)