Motion
BKCFWA738R-100KEPT-B7-GS4

BOSTON GEAR
BKCFWA738R-100KEPT-B7-GS4

100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15295347
MFR #BKCFWA738R-100KEPT-B7-GS4
List Price$11,301.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKCFWA738R-100KEPT-B7-GS4

100:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #15295347
MFR #BKCFWA738R-100KEPT-B7-GS4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,301.90/each for your price

Overview

Mfr description
BKCFWA738R-100KEPT-B7-GS4 WASHDOWN WORM

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    100:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought