Motion
F721-15KZT-B5-G5

BOSTON GEAR
F721-15KZT-B5-G5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #15295381
MFR #F721-15KZT-B5-G5
List Price$2,354.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721-15KZT-B5-G5

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #15295381
MFR #F721-15KZT-B5-G5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,354.92/each for your price

Overview

Mfr description
F721-15KZT-B5-G5 WORM SPEED REDUCER

Specifications

  • Case Included
    Yes
  • Bushing Kit
    Kit B5
  • Case Size
    821
  • Center Distance
    2.0600 in
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Size
    0.6250 in
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Catalog Number
    W17611-OLD
  • Manufacturer Reducer Size
    F721
  • Mounting Type
    No Base
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Direction
    Left Hand
  • Output Size
    1.0000 in
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Ratio
    15:1
  • Reduction
    Single Reduction
  • Series
    F700
  • Weight
    25.1 lbs, 11.385 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought