Motion
HFWB752-150E-B9-L-P35

BOSTON GEAR
HFWB752-150E-B9-L-P35

150:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size
MI ITEM #15295383
MFR #HFWB752-150E-B9-L-P35
List Price$13,822.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWB752-150E-B9-L-P35

150:1 Ratio, 5.1600 in Center Distance, C-Face Quill Input, Hollow Output, 2.1875 in Output Size
MI ITEM #15295383
MFR #HFWB752-150E-B9-L-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,822.86/each for your price

Overview

Mfr description
HFWB752-150E-B9-L-P35 WORM SPEED REDUCER

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    150:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    2.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought