Motion
HRF738-30E-B9-H-P35

BOSTON GEAR
HRF738-30E-B9-H-P35

30:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #15295384
MFR #HRF738-30E-B9-H-P35
List Price$8,579.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF738-30E-B9-H-P35

30:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #15295384
MFR #HRF738-30E-B9-H-P35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,579.75/each for your price

Overview

Mfr description
HRF738-30E-B9-H-P35 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    30:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought