Motion
SS2073-77K-R11-S1-D32-T1

BOSTON GEAR
SS2073-77K-R11-S1-D32-T1

SS2073-77K-R11-S1-D32-T1 CUSTOM SPEED RE
Mi Item #15295402
MFR #SS2073-77K-R11-S1-D32-T1
Price$14,174.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SS2073-77K-R11-S1-D32-T1

SS2073-77K-R11-S1-D32-T1 CUSTOM SPEED RE
Mi Item #15295402
MFR #SS2073-77K-R11-S1-D32-T1

Mfr description
SS2073-77K-R11-S1-D32-T1 CUSTOM SPEED RE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,174.16/each

Specifications

Dimensions

  • Output Size
    2.0000 in
  • Ratio
    77:1

Details

  • Housing Material
    Stainless Steel
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting
    None
  • Output Bore Type
    Solid
  • Output Type
    Solid
  • Series
    SS2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)