Motion
HF732-20E-B9-H-P22

BOSTON GEAR
HF732-20E-B9-H-P22

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.3750 in Output Size, Double Output, 180TC/210C Frame
Mi Item #15295409
MFR #HF732-20E-B9-H-P22
Price$5,117.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF732-20E-B9-H-P22

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.3750 in Output Size, Double Output, 180TC/210C Frame
Mi Item #15295409
MFR #HF732-20E-B9-H-P22

Mfr description
HF732-20E-B9-H-P22 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,117.07/each

Specifications

Dimensions

  • Case Size
    732
  • Center Distance
    3.2500 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    732
  • NEMA / IEC Frame Size
    180TC/210C
  • Nominal Ratio
    20:1
  • Output Size
    1.3750 in
  • Ratio
    20:1
  • Weight
    78.10 lbs, 35.43 kg

Details

  • Bushing Kit
    P22
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Manufacturer Catalog Number
    W17615
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    HF700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)