Motion
FHMB724-80KZT-B5-J1

BOSTON GEAR
FHMB724-80KZT-B5-J1

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, IEC 80B5 Frame
Mi Item #15295412
MFR #FHMB724-80KZT-B5-J1
Price$4,718.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FHMB724-80KZT-B5-J1

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, IEC 80B5 Frame
Mi Item #15295412
MFR #FHMB724-80KZT-B5-J1

Mfr description
FHMB724-80KZT-B5-J1 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,718.32/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    24
  • NEMA / IEC Frame Size
    IEC 80B5
  • Nominal Ratio
    80:1
  • Ratio
    80:1
  • Weight
    55.1 lbs, 24.99 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W17637
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    800
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)