Motion
FWC726C-400-B5-H

BOSTON GEAR
FWC726C-400-B5-H

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15295420
MFR #FWC726C-400-B5-H
List Price$5,032.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC726C-400-B5-H

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Solid Output, Double Output
MI ITEM #15295420
MFR #FWC726C-400-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,032.22/each for your price

Overview

Mfr description
FWC726C-400-B5-H WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    400:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    W17640-OLD
  • Weight
    64.1 lbs, 29.08 kg
  • Nominal Ratio
    400:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought