Motion
HRF721-10K-B5-H1-P20

BOSTON GEAR
HRF721-10K-B5-H1-P20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #15295434
MFR #HRF721-10K-B5-H1-P20
List Price$3,868.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721-10K-B5-H1-P20

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #15295434
MFR #HRF721-10K-B5-H1-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,868.71/each for your price

Overview

Mfr description
HRF721-10K-B5-H1-P20 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    10:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    F721
  • Manufacturer Catalog Number
    W17643
  • Weight
    39.10 lbs, 17.735 kg
  • Lubrication
    Food Grade Grease (H1)
  • Nominal Ratio
    10:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought