1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HFWA738R-400SET-B5-H3-P32
400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #
15295440
MFR #
HFWA738R-400SET-B5-H3-P32
Price
$12,676.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HFWA738R-400SET-B5-H3-P32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HFWA738R-400SET-B5-H3-P32
400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
MI ITEM #
15295440
MFR #
HFWA738R-400SET-B5-H3-P32
Mfr description
HFWA738R-400SET-B5-H3-P32 WORM SPEED RED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12,676
.31
/each
Add to Cart
Specifications
Dimensions
Center Distance
3.7500 in
Output Size
2.0000 in
Ratio
400:1
Details
Input Type
C-Face Quill
Output Direction
Double
Output Type
Hollow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items