Motion
HFHMC724-100KZ-B5-H1-P23-RO

BOSTON GEAR
HFHMC724-100KZ-B5-H1-P23-RO

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #15295454
MFR #HFHMC724-100KZ-B5-H1-P23-RO
Price$5,043.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMC724-100KZ-B5-H1-P23-RO

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
Mi Item #15295454
MFR #HFHMC724-100KZ-B5-H1-P23-RO

Mfr description
HFHMC724-100KZ-B5-H1-P23-RO WORM SPEED R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,043.13/each

Specifications

Dimensions

  • Case Size
    824
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    724
  • Nominal Ratio
    100:1
  • Output Size
    1.4375 in
  • Ratio
    100:1
  • Weight
    56.1 lbs, 25.45 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    W17672
  • Output Direction
    Double
  • Output Type
    Hollow
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)