Motion
H726-60T-H-P24

BOSTON GEAR
H726-60T-H-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #15295481
MFR #H726-60T-H-P24
List Price$3,975.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H726-60T-H-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 60:1 Ratio, 2.6200 in Center Distance, Solid Shaft Input, 0.7500 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output
MI ITEM #15295481
MFR #H726-60T-H-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,975.36/each for your price

Overview

Mfr description
H726-60T-H-P24 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    H700
  • Bushing Kit
    P24
  • Manufacturer Reducer Size
    726
  • Mounting Type
    No Base
  • Manufacturer Catalog Number
    W17703-OLD
  • Weight
    45.10 lbs, 20.46 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    60:1
  • Paint Type
    Gray Paint
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text