Motion
SSHF7210-100KCT-B5-HS3-TP20

BOSTON GEAR
SSHF7210-100KCT-B5-HS3-TP20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #15295495
MFR #SSHF7210-100KCT-B5-HS3-TP20
Price$4,537.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7210-100KCT-B5-HS3-TP20

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #15295495
MFR #SSHF7210-100KCT-B5-HS3-TP20

Mfr description
SSHF7210-100KCT-B5-HS3-TP20 STAINLESS WO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,537.05/each

Specifications

Dimensions

  • Case Size
    210
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    7210
  • Nominal Ratio
    100:1
  • Output Size
    1.2500 in
  • Ratio
    100:1
  • Weight
    28.1 lbs, 12.75 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W17706
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)