Motion
HRF724-15ST-B7-H3-P23

BOSTON GEAR
HRF724-15ST-B7-H3-P23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #15295504
MFR #HRF724-15ST-B7-H3-P23
List Price$5,063.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF724-15ST-B7-H3-P23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #15295504
MFR #HRF724-15ST-B7-H3-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,063.74/each for your price

Overview

Mfr description
HRF724-15ST-B7-H3-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.3800 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    724
  • Manufacturer Catalog Number
    W17732
  • Weight
    43.1 lbs, 19.55 kg
  • Nominal Ratio
    15:1
  • Case Size
    824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought