Motion
BKC732-5KEPT-HS4

BOSTON GEAR
BKC732-5KEPT-HS4

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
MI ITEM #15295508
MFR #BKC732-5KEPT-HS4
List Price$5,209.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKC732-5KEPT-HS4

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 5:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Double Output
MI ITEM #15295508
MFR #BKC732-5KEPT-HS4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,209.17/each for your price

Overview

Mfr description
BKC732-5KEPT-HS4 WASHDOWN WORM SPEED RED

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Double
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • Lubrication
    Klubersynth UH1 6-460
  • Paint Type
    White BostKleen Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought