Motion
HF713R-15KZT-B5-H3-P10

BOSTON GEAR
HF713R-15KZT-B5-H3-P10

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6250 in Output Size, Double Output, 56C Frame
MI ITEM #15295515
MFR #HF713R-15KZT-B5-H3-P10
List Price$2,354.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF713R-15KZT-B5-H3-P10

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.6250 in Output Size, Double Output, 56C Frame
MI ITEM #15295515
MFR #HF713R-15KZT-B5-H3-P10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,354.92/each for your price

Overview

Mfr description
HF713R-15KZT-B5-H3-P10 WORM SPEED REDUCE

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.6250 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    HF700
  • Standard Base Kit
    Kit B5
  • Bushing Kit
    P10
  • Manufacturer Reducer Size
    713
  • Mounting Type
    BostMount Bracket – Right Mount
  • Manufacturer Catalog Number
    W17725-OLD
  • Weight
    16.1 lbs, 7.303 kg
  • Lubrication
    Klubersynth UH1 6-460
  • Nominal Ratio
    15:1
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought